Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Scraper, Stiff, 1-1/2", Carbon Steel

  • Mfr # 13A698

  • Zoro # G4791132


product price: $9.89
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
1 3/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Knife / Scraper Sub-Category
Scrapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A698
Zoro #
G4791132
UPC #
190735740989
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/2 in
Blade Length
1 3/4 in
Handle Length
4 1/2 in
Overall Length
12 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene
Knife / Scraper Sub-Category
Scrapers
Blade Type
Beveled
Handle Design
Quad-Lobe
Color
Black
No. of Edges
1
Number of Pieces
1
Includes
Handle
Application
For Removing Gaskets
Features
Heavy-Duty
Non-Sparking Status
No
Tang Type
Full
Retractable Blade
Not Retractable
Blade Shape
Tapered
Blade Flexibility
Stiff
Handle Style
Ergonomic
Blade Edge Type
Bevel
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1

Description

This Westward Gasket Scraper is a great tool for removing stubborn materials from joints and other areas. This stiff, carbon steel blade has a beveled edge that allows you to scrape off putty without damaging the surface underneath. The blade measures 1 1/2 in. in width and length, while the overall length of the scraper is 12 in. The handle is made of black polypropylene and has an 8 in. length. It also features a quad-lobe design that ensures a secure grip when working with this scraper. This Westward Gasket Scraper will make quick work of your next project, allowing you to get it done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.