Zoro Homepage

Gasket Scraper, Straight, 1:W

  • Mfr # 832FA0

  • Zoro # G415548392


product price: $9.59
/ea

Key Features

Blade Width
1 in
Blade Length
1 5/8 in
Blade Material
Carbon Steel
Handle Material
Plastic
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832FA0
Zoro #
G415548392
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 in
Blade Length
1 5/8 in
Overall Length
11 in
Handle Length
4 1/2 in

Details

Item
Gasket Scraper
Blade Material
Carbon Steel
Handle Material
Plastic
Tang Type
Half
Blade Shape
Straight
Number of Functions
1
Handle Style
Ergonomic
Non-Sparking Status
No
Includes
Protective Bag
Blade Edge Type
Bevel
Retractable Blade
Not Retractable
Product Type
Scraper
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable

Description

Gasket Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 1 5/8 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 in, Handle Length 4 1/2 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Includes Protective Bag, Number of Functions 1, Overall Length 11 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half, Non-Sparking Status No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.