Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Hand Tool Kit, No. of Pcs. 13

  • Mfr # 4YT13

  • Zoro # G1177443


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
SAE or Metric
Metric
Tool Storage Type Included
Case
Number of Pliers
5
Insulated / Uninsulated
Uninsulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YT13
Zoro #
G1177443
UPC #
190735860564
Country of Origin
China

Dimensions

Tool Storage Height
1 in
Tool Storage Width
12 in
Drive Size1
Sockets Not Included
Tool Storage Depth
1/2 in

Details

Item
Electronics Tool Kit
Number of Pieces
13
SAE or Metric
Metric
Tool Storage Type Included
Case
Number of Pliers
5
Insulated / Uninsulated
Uninsulated
Tool Storage Included
Yes
Tool Kit Product Grouping
Tool Kits
Pliers Included
Long-Nose Pliers
Screwdrivers Included
Slotted 1.5mm, 1.8mm, 2.0mm, 2.5mm, 3.0mm, Phillips #000, #00, #0
Number of Screwdrivers
8
Nonsparking
No
Sub-Category
Electronics Tool Set
Tool Families Included
Drivers and Bits, Pliers
Number of Wrenches
0
Cutting Tools Included
None
Number of Cutting Tools
0
Wrenches Included
None
Inspection and Retrieving Tools Included
None
Number of Miscellaneous Tools
0
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Miscellaneous Tools Included
None
Primary Application
Electrical
Insulated
Uninsulated
Number of Plumbing Tools
0
Non-Sparking
No
Number of Sockets, Drive Tools, and Accessories
0
Plumbing Tools Included
None
Striking and Struck Tools Included
None
Number of Screwdrivers, Keys, and Bits
8
HVAC Tools Included
None
Number of Abrasives and Finishing Tools
0
Tool Storage Type
Tool Case
Sockets, Drive Tools, and Accessories Included
None
Abrasives and Finishing Tools Included
None
Locking System
Zipper
Electrical and Telecom Tools Included
None
Measuring and Testing Tools Included
None
Foam Inserts Included
No
Number of Putty Knives and Scrapers
0
Number of Electrical and Telecom Tools
0
Number of Striking and Struck Tools
0
Includes Casters
No
Tool Storage Color
Black
Tool Storage Material
Plastic, Steel
Number of HVAC Tools
0
Number of Measuring and Testing Tools
0
Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (5) Slotted Screwdrivers

Description

Electronics Tool Kit, Tool Storage Type Tool Case, Measurement Type Not Applicable, Drive Size Sockets Not Included, Number of Pieces 13, Pliers Included (1) Diagonal-Cutting Pliers, (2) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (3) Phillips Screwdrivers, (5) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.