Zoro Homepage

General Purpose Phillips Screwdriver #1 Round

  • Mfr # 401L83

  • Zoro # G2050723


product price: $4.79
/ea

Key Features

Tip Style
Phillips
Shank Length
3 in
Overall Length
6 3/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L83
Zoro #
G2050723
UPC #
190735949108
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
3 in
Overall Length
6 3/4 in
Handle Length
3 1/2 in
For Fastener Size
#1
Shank Diameter
13/100 in

Details

Item
General Purpose Phillips Screwdriver
Tip Style
Phillips
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Fluted
Shank Material
Alloy Steel
Standards
ASME B107.600
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Shank Shape
Round
ESD Safe
No
Insulated
No
Handle Color
Blue
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Shank Finish
Chrome
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Magnetized Tip
No
Shank Coating
Chrome
Replaceable Shank
No
Measurement Type
SAE
Grip Style
Fluted
Non-Magnetic
No
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

The Westward Screwdriver is the tool you need to get your job done. The 6 3/4 in. overall length makes it easy to reach into tight spaces, while the 3 1/2 in. handle length gives you maximum torque. It has a chrome plated blade, shank and tip for enhanced durability and corrosion resistance. With a 3 in. shank length and alloy steel material, this screwdriver will last for years of use. Its #1 Phillips tip is designed to fit standard fasteners perfectly so you can work with ease and efficiency. The fluted handle provides a secure grip while the plastic material makes it lightweight enough to carry around easily without straining your arm or hand muscles. The Westward General Purpose Phillips Screwdriver is just what you need for completing projects on time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.