General Purpose Phillips Screwdriver #1 Round
Mfr # 425R81
Zoro # G5079133
product price: $4.79
/eaKey Features
Tip Size
#1
Shank Length
6 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425R81
Zoro #
G5079133
UPC #
00194484255770
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#1
Shank Length
6 in
Overall Length
10 in
For Fastener Size
#1
Description
General Purpose Phillips Screwdriver, Tip Size #1, Phillips, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Manganese Phosphate, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.