Zoro Homepage

General Purpose Phillips Screwdriver #2 Round

  • Mfr # 401L84

  • Zoro # G2479458


product price: $6.25
/ea

Key Features

Tip Style
Phillips
Shank Length
4 in
Overall Length
8 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L84
Zoro #
G2479458
UPC #
190735950258
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
4 in
Overall Length
8 in
Handle Length
4 in
For Fastener Size
#2
Shank Diameter
1/4 in

Details

Item
General Purpose Phillips Screwdriver
Tip Style
Phillips
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Fluted
Tip Style Group
Phillips
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Standards
ASME B107.600
Shank Shape
Round
Screwdriver Tip Style
Phillips
Insulated
No
ESD Safe
No
Handle Color
Blue
Tether Style
Tether Capable
Magnetized Tip
No
Shank Finish
Chrome
Non-Magnetic
No
Non-Sparking
No
Tether Ready
No
Replaceable Shank
No
Tip Finish
Manganese Phosphate
Shank Coating
Chrome
Grip Style
Fluted
Measurement Type
SAE
Corrosion Resistant
Yes
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

The Westward 401L84 General Purpose Phillips Screwdriver is the ideal tool for both household and industrial use. This general purpose screwdriver has a fluted handle that provides you with an easy grip, so you can complete your task without worrying about dropping it. The #2 Phillips tip makes this screwdriver suitable for fastening screws of all sizes. With a 4 in round shank and an 8 in overall length, this screwdriver has an alloy steel shank material and chrome plated blade, shank, manganese phosphated tip. The Westward 401L84 General Purpose Phillips Screwdriver is the perfect addition to your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.