Zoro Homepage

General Purpose Phillips Screwdriver #3 Square

  • Mfr # 401M50

  • Zoro # G3371081


product price: $5.35
/ea

Key Features

Tip Size
#3
Tip Style
Phillips
Shank Length
6 in
Overall Length
10 3/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M50
Zoro #
G3371081
UPC #
190735954300
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
6 in
Overall Length
10 3/4 in
Handle Length
5 in
Shank Diameter
33/100 in
For Fastener Size
#3

Details

Item
General Purpose Phillips Screwdriver
Tip Style
Phillips
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Standards
ASME B107.600
Shank Shape
Square
Shank Material
Alloy Steel
Screwdriver Tip Style
Phillips
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Tip Style Group
Phillips
Insulated
No
ESD Safe
No
Handle Color
Blue, Red
Tether Style
Tether Capable
Shank Finish
Chrome
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Replaceable Shank
No
Grip Style
Ergonomic
Non-Sparking
No
Magnetized Tip
No
Tether Ready
No
Shank Coating
Chrome
Non-Magnetic
No
Measurement Type
SAE
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

General Purpose Phillips Screwdriver, Tip Size #3, Phillips, Ergonomic, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Manganese Phosphate, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.