Shop All Shovels and Scoops
Westward
#10 16 ga Scoop Shovel, Aluminum Blade, 48 in L Yellow Fiberglass Handle
Mfr # 4LVR5
Zoro # G2985981
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Blade Material Aluminum
- Blade Width 14-1/2 in
- Blade Length 17-3/4 in
- Handle Type Straight
Product Information
- Brand Westward
- MFR # 4LVR5
- Zoro # G2985981
- UPC # 190735851128
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 14-1/2 in |
Blade Length | 17-3/4 in |
Overall Length | 61 1/2 in |
Blade Size | #10 |
Details
Description
General Purpose Scoop, Product Type Scoop Shovel, Blade Type #10, Blade Material Aluminum, Number of Ribs 2, Blade Length 17 3/4 in, Blade Size #10, Blade Width 14 1/2 in, Gauge 16 ga, Blade Color Black, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Handle Color Yellow, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 61 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRO WELL BRANDS CP INC Cuft Mushroom Compost (GT 13040)
- PACIFIC BIRD & SUPPLY CO SUET BALL NO MELT WOODPECKER, 6PK (PB-0096)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772098)
- TOMCAT MICE BAIT/STATN BLKS 6PK (372805)
- WESTWARD 16 ga Square Point Shovel, Steel Blade, 47 in L Yellow Fiberglass Handle (46MP81)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 46-3/4 in L Yellow Fiberglass Handle (12V173)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG34)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- WESTWARD #12 16 ga Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- WESTWARD #12 Scoop Shovel, Plastic Blade, 30 in L Black Wood Handle (45GV20)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- Westward Lawn & Garden Tools