Zoro Homepage

General Purpose Slotted Screwdriver 1/2 in Square

  • Mfr # 401L92

  • Zoro # G2479519


product price: $15.19
/ea

Key Features

Tip Size
1/2 in
Tip Style
Slotted
Shank Length
12 in
Overall Length
16 3/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L92
Zoro #
G2479519
UPC #
190735950180
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/2 in
Shank Length
12 in
Overall Length
16 3/4 in
Handle Length
5 in
Shank Diameter
1/2 in
For Fastener Size
1/2 in

Description

The Westward 401L92 Slotted Screwdriver is the perfect tool for your project. It has a chrome plated blade, shank and tip, which ensures durability and corrosion resistance. The keystone slotted screwdriver tip allows you to work in tight spaces. With an overall length of 16 3/4 in., this screwdriver has a 1/2" slotted head size. Made of alloy steel, the 12 in long shank provides strength and rigidity when turning screws. The fluted handle offers you a firm grip while working on small fasteners. This Westward 401L92 Slotted Screwdriver is an essential tool that will make your job easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.