Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Slotted Screwdriver 1/8 in Round

  • Mfr # 401M02

  • Zoro # G2479613


product price: $6.29
/ea

Key Features

Tip Size
1/8 in
Shank Length
2 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Fluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401M02
Zoro #
G2479613
UPC #
190735950302
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/8 in
Shank Length
2 in
Overall Length
4 1/2 in
Handle Length
2 1/4 in
For Fastener Size
1/8 in
Shank Diameter
13/100 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Fluted
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Slotted
Standards
ASME B107.600
Shank Shape
Round
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Screwdriver Tip Style
Keystone Slotted
Insulated
No
ESD Safe
No
Handle Color
Blue
Tether Style
Tether Capable
Magnetized Tip
Yes
Shank Coating
Chrome
Tether Ready
No
Tip Finish
Black Oxide
Non-Magnetic
No
Grip Style
Fluted
Measurement Type
SAE
Corrosion Resistant
Yes
Slotted Screwdriver Tip Shape
Keystone
Replaceable Shank
No
Shank Finish
Chrome
Non-Sparking
No
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable

Description

General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.