Zoro Homepage

General Purpose Slotted Screwdriver 3/16 in Round

  • Mfr # 401L01

  • Zoro # G3370558


product price: $4.29
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
6 in
Finish
Chrome with Black Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L01
Zoro #
G3370558
UPC #
190735954478
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
6 in
Overall Length
10 in
Handle Length
4 in
Shank Diameter
13/100 in
For Fastener Size
3/16 in

Description

This Westward Slotted Screwdriver is the perfect tool for all your screwdriving needs. With a non-slip surface, this slotted screwdriver has an ergonomic handle design that offers greater comfort and control. It also has a chrome finish with black tip, as well as a cabinet tip. The 3/16" screwdriver tip is great for small screws on appliances and electronics. The alloy steel shank is strong and durable, making it a reliable tool to have on hand in any situation. This Westward Slotted Screwdriver is an essential addition to your workbench or toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.