Zoro Homepage

General Purpose Slotted Screwdriver 3/16 in Round

  • Mfr # 401L05

  • Zoro # G5829131


product price: $4.45
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
6 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L05
Zoro #
G5829131
UPC #
00194484254803
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
6 in
Overall Length
9 3/4 in
For Fastener Size
3/16 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Acetate with Rubber Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Shank Shape
Round
Standards
ASME B107.600
Screwdriver Tip Style
Slotted
Shank Material
Alloy Steel
Tip Style Group
Slotted
Insulated
No
ESD Safe
No
Tether Style
Tether Capable
Shank Finish
Chrome
Replaceable Shank
No
Tether Ready
No
Non-Sparking
No
Corrosion Resistant
No
Magnetized Tip
No
Slotted Screwdriver Tip Shape
Cabinet
Grip Style
Fluted
Non-Magnetic
No
Tip Finish
Black Oxide
Shank Coating
Chrome
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank

Description

General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Overall Length 9 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.