Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Slotted Screwdriver 3/16 in Round

  • Mfr # 401M26

  • Zoro # G3365813


product price: $4.95
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
4 in
Finish
Chrome Plated Blade & Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M26
Zoro #
G3365813
UPC #
190735953747
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
4 in
Overall Length
8 in
Handle Length
4 in
Shank Diameter
13/100 in
For Fastener Size
3/16 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome Plated Blade & Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Tether Capable
Tether Capable
Standards
ASME B107.600
Shank Shape
Round
Screwdriver Tip Style
Keystone Slotted
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Insulated
No
ESD Safe
No
Handle Color
Blue, Red
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Sparking
No
Tether Ready
No
Tip Finish
Manganese Phosphate
Measurement Type
SAE
Magnetized Tip
Yes
Shank Finish
Chrome
Shank Coating
Chrome
Slotted Screwdriver Tip Shape
Keystone
Replaceable Shank
No
Non-Magnetic
No
Grip Style
Ergonomic
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable

Description

General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Manganese Phosphate, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.