Zoro Homepage

General Purpose Slotted Screwdriver 3/16 in Round

  • Mfr # 401M27

  • Zoro # G3370941


product price: $3.69
/ea

Key Features

Tip Style
Slotted
Shank Length
6 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M27
Zoro #
G3370941
UPC #
190735954140
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
6 in
Overall Length
10 in
Handle Length
4 in
For Fastener Size
3/16 in
Shank Diameter
13/100 in

Description

General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Manganese Phosphate, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.