Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Slotted Screwdriver 3/8 in Square

  • Mfr # 401L04

  • Zoro # G3370530


product price: $9.25
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
12 in
Overall Length
16 3/4 in
Finish
Chrome with Black Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401L04
Zoro #
G3370530
UPC #
190735954034
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8 in
Shank Length
12 in
Overall Length
16 3/4 in
Handle Length
5 in
Shank Diameter
33/100 in
For Fastener Size
3/8 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome with Black Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Tip Style Group
Standard
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASME B107.600
Screwdriver Tip Style
Keystone Slotted
Shank Shape
Square
ESD Safe
No
Insulated
No
Handle Color
Blue, Red
Tether Style
Tether Capable
Measurement Type
SAE
Shank Finish
Chrome
Magnetized Tip
Yes
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Non-Sparking
No
Tether Ready
No
Grip Style
Ergonomic
Replaceable Shank
No
Non-Magnetic
No
Shank Coating
Chrome
Slotted Screwdriver Tip Shape
Keystone
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe

Description

General Purpose Slotted Screwdriver, Tip Size 3/8 in, Slotted, Ergonomic, Overall Length 16 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.