Zoro Homepage

General Purpose Slotted Screwdriver 3/8 in Square

  • Mfr # 401L96

  • Zoro # G5117898


product price: $10.29
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
10 in
Finish
Chrome Plated Blade & Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L96
Zoro #
G5117898
UPC #
00194484255145
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8 in
Shank Length
10 in
Overall Length
14 1/2 in
Handle Length
4 1/2 in
Shank Diameter
33/100 in
For Fastener Size
3/8 in

Description

This Westward 401L96 Slotted Screwdriver is the perfect tool for driving screws. It has a 10 in. square shank and a 3/8" tip size. With a chrome plated blade and shank, this screwdriver is durable and rust resistant. The alloy steel manganese phosphated tip provides superior strength and helps to prevent wear from heavy use. The slotted tip style allows you to work with a variety of fasteners, including nails, bolts, and screws. This screwdriver has an overall length of 14 1/2 in., handle length of 4 1/2 in., and a handle material of plastic. For your next project, make sure you have the right tools by your side with the Westward 401L96 Slotted Screwdriver at hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.