Zoro Homepage

General Purpose Square Screwdriver #1 Round

  • Mfr # 401M34

  • Zoro # G3370987


product price: $4.95
/ea

Key Features

Tip Size
#1
Shank Length
4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M34
Zoro #
G3370987
UPC #
00194484255329
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
4 in
Overall Length
8 in
For Fastener Size
#1

Details

Item
General Purpose Square Screwdriver
Tip Style
Square
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Tip Style Group
Square
Shank Material
Alloy Steel
Screwdriver Tip Style
Square Recess
Standards
ASME B107.600
Tether Capable
Tether Capable
Insulated
No
Includes
Non-Slip Surface
ESD Safe
No
Tether Style
Tether Capable
Magnetized Tip
No
Non-Magnetic
No
Tip Finish
Black Oxide
Shank Coating
Chrome
Replaceable Shank
No
Shank Finish
Chrome
Tether Ready
No
Corrosion Resistant
No
Non-Sparking
No
Grip Style
Ergonomic
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable

Description

This Westward 401M34 Square Screwdriver is the perfect tool for getting into tight spaces. It has a compact design that makes it easy to handle and operate. The screwdriver has an ergonomic, non-slip handle for maximum comfort and grip. Its chrome plated blade, shank, and tip are designed to resist corrosion and wear. It comes with a square recess screwdriver tip that fits most fasteners. The 8 in. long overall length allows you to access hard to reach areas with ease. When you need something done right, rely on the Westward 401M34 Square Screwdriver for high performance at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.