Zoro Homepage

General Purpose Square Screwdriver #3 Round

  • Mfr # 401M49

  • Zoro # G5789347


product price: $4.79
/ea

Key Features

Tip Style
Square
Shank Length
4 in
Overall Length
8 1/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M49
Zoro #
G5789347
UPC #
00194484255381
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
4 in
Overall Length
8 1/4 in
For Fastener Size
#3

Details

Item
General Purpose Square Screwdriver
Tip Style
Square
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Acetate with Rubber Grip
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Screwdriver Tip Style
Square Recess
Tip Style Group
Square
ESD Safe
No
Insulated
No
Tether Style
Tether Capable
Magnetized Tip
No
Corrosion Resistant
No
Tether Ready
No
Non-Sparking
No
Tip Finish
Manganese Phosphate
Shank Finish
Chrome
Non-Magnetic
No
Replaceable Shank
No
Shank Coating
Chrome
Grip Style
Cushion
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe

Description

General Purpose Square Screwdriver, Tip Size #3, Square, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Manganese Phosphate, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.