Zoro Homepage

General Purpose Torx Screwdriver T10 Round

  • Mfr # 401M36

  • Zoro # G3370950


product price: $3.49
/ea

Key Features

Tip Style
Torx
Shank Length
4 in
Overall Length
8 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M36
Zoro #
G3370950
UPC #
190735954591
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T10
Shank Length
4 in
Overall Length
8 in
Handle Length
4 in
Shank Diameter
19/100 in
For Fastener Size
T10

Description

General Purpose Torx Screwdriver, Tip Size T10, Torx, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide and Magnetized Tip, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.