Zoro Homepage

General Purpose Torx Screwdriver T20 Round

  • Mfr # 401M38

  • Zoro # G3365743


product price: $5.65
/ea

Key Features

Tip Style
Torx
Shank Length
4 in
Overall Length
8 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M38
Zoro #
G3365743
UPC #
190735953693
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T20
Shank Length
4 in
Overall Length
8 in
Handle Length
4 in
Shank Diameter
13/100 in
For Fastener Size
T20

Details

Item
General Purpose Torx Screwdriver
Tip Style
Torx
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Screwdriver Tip Style
Torx(R)
Standards
TXF-702
Shank Shape
Round
Shank Material
Alloy Steel
Tip Style Group
Torx(R)
Insulated
No
ESD Safe
No
Handle Color
Blue, Red
Tether Style
Tether Capable
Shank Coating
Chrome
Tip Finish
Manganese Phosphate
Grip Style
Ergonomic
Magnetized Tip
No
Non-Sparking
No
Shank Finish
Chrome
Tether Ready
No
Replaceable Shank
No
Corrosion Resistant
Yes
Measurement Type
SAE
Non-Magnetic
No
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

General Purpose Torx Screwdriver, Tip Size T20, Torx, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Manganese Phosphate, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.