Zoro Homepage

Gooseneck Wrecking Bar, 36 In, 3/4 In Dia

  • Mfr # 3FE89

  • Zoro # G3080061


product price: $21.99
/ea

Key Features

Type
Wrecking Bars
Overall Length
36 in
Overall Width
3/4 in
Material
Alloy Steel
End Style
Chisel, Claw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FE89
Zoro #
G3080061
UPC #
190735823125
Country of Origin
India

Dimensions

Overall Length
36 in
Overall Width
3/4 in
Bar Diameter
5/8 in

Details

Item
Gooseneck Wrecking Bar
Type
Wrecking Bars
Material
Alloy Steel
End Style
Chisel, Claw
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Number of Nail Slots
1
End Angle Style
Offset
Bar Shape
Hexagon
Tether Ready
No

Description

The Westward 3FE89 Gooseneck Wrecking Bar is a powerful tool for prying and demolition. The alloy steel bar has a 36 in. overall length and 3/4 in. width. It is black in color, making it easily visible to the user when working on large projects or spaces with poor lighting conditions. Its tether capability makes it easy to attach to your belt loop or bag strap for convenient carrying and storage options. This Westward Gooseneck Wrecking Bar is perfect for all your demolition needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.