Zoro Homepage

Gouging Carbon Electrode 5/16" Dia., Pk10

  • Mfr # 41R168

  • Zoro # G5074255


product price: $12.15
/pk 10, $1.22/ea

Key Features

Material
Carbon Steel, Copper
Welding Current Designation
DCEP
Overall Length
12 in
Container Type
Tube
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R168
Zoro #
G5074255
UPC #
190735829189
Country of Origin
China

Dimensions

Overall Length
12 in
Diameter
5/16 in
Length
12 in
Outside Diameter
5/16 in

Details

Item
Gouging Electrode
Material
Carbon Steel, Copper
Welding Current Designation
DCEP
Container Type
Tube
Application
Cleaning and Repairing Castings, Designed Specifically for Air Carbon/Arc Process, For Metal Removal, Not Welding, Gouging Out Cracks, Ideal for Creating U-Grooves for Weld Joint, Not Welding, Removing Hard Surface Material, Removing Old Welds, Rough Machining
Maximum Current
350 A
Finish/Coating
Copper
For Material Type
Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel
Core Material
Carbon; Graphite
Electrode Shape
Pointed
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A)

Description

Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon Steel, Copper, Outside Diameter 5/16 in, Overall Length 12 in, Maximum Current 350 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.