Shop All Shovels and Scoops
Westward
#12 14 ga Grain Scoop, Aluminum Blade, 26-1/4 in L Yellow Fiberglass Handle
Mfr # 3YU77
Zoro # G1468607
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 26-1/4 in
- Blade Type Scoop
- Handle Type D-Grip
- Blade Width 13-1/2 in
- Blade Length 18-1/2 in
Product Information
- Brand Westward
- MFR # 3YU77
- Zoro # G1468607
- UPC # 190735825174
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Handle Length | 26-1/4 in |
Blade Width | 13-1/2 in |
Blade Length | 18-1/2 in |
Overall Length | 44-3/4 in |
Blade Size | #12 |
Details
Description
Grain Scoop, Product Type Scoop Shovel, Blade Type #12, Blade Material Aluminum, Number of Ribs Not Applicable, Blade Length 18 1/2 in, Blade Size #12, Blade Width 13 1/2 in, Gauge 14 ga, Blade Color Silver, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 26 1/4 in, Handle Color Yellow, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 44 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER S6 Solar-Powered Fence Energizer .74 mi. Black (G349404)
- MTD Cable-Control 38.2 (946-05144)
- MARINCO PIGTAIL ADAPTERS AND PLUGS RV (6364CRN)
- KOHLER Dipstick (24 038 10-S)
- WESTWARD #12 14 ga Grain Scoop, Aluminum Blade, 29-1/2 in L Natural Wood Handle (1WG35)
- WESTWARD #12 Scoop Shovel, Plastic Blade, 30 in L Black Wood Handle (45GV20)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V171)
- WESTWARD Shovel Handle, 47 in L Yellow Fiberglass; Polypropylene Handle (4LVR4)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG32)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- Westward Lawn & Garden Tools