Shop All Shovels and Scoops
Westward
#12 14 ga Grain Scoop, Aluminum Blade, 29-1/2 in L Natural Wood Handle
Mfr # 1WG35
Zoro # G2303682
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type D-Grip
- Blade Material Aluminum
- Handle Length 29-1/2 in
- Handle Material Wood
- Blade Width 13-3/8 in
Product Information
- Brand Westward
- MFR # 1WG35
- Zoro # G2303682
- UPC # 190735758434
- Country of Origin Multiple
- Category Shovels and Scoops
Dimensions
Handle Length | 29-1/2 in |
Blade Width | 13-3/8 in |
Blade Length | 18-3/4 in |
Overall Length | 47-1/4 in |
Blade Size | #12 |
Details
Description
Grain Scoop, Product Type Scoop Shovel, Blade Type #12, Blade Material Aluminum, Number of Ribs 2, Blade Length 18 3/4 in, Blade Size #12, Blade Width 13 3/8 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Wood, Handle Length 29 1/2 in, Handle Color Natural, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 47 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFF Deep Woods Sportsmen Insect Repellent, 6 oz Aerosol Spray, 12PK (334684)
- CLASSIC ACCESSORIES Trailer Cover, 13 ft 1"-16 ft Trailer Grey (80-409-161001-RT)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- TEEJET Brass Adjustable ConeJet 5500-X8 Tip (5500-X8)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- WESTWARD Shovel Handle, 47 in L Yellow Fiberglass; Polypropylene Handle (4LVR4)
- WESTWARD 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (12U496)
- WESTWARD 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (12U497)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V171)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG32)
- GERBER 14 ga Round Point Foldable Shovel, Steel Blade, 9-1/4 in L Black Glass Filled Nylon Handle (22-41578)
- Westward Lawn & Garden Tools