Shop All Grease and Oil Pump Accessories
Westward
Grease Gun Swivel, 360 Deg., 1/4 In.
Mfr # 21EM20
Zoro # G5313612
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 360 Degrees
- Color White Zinc Plated
- Material of Construction Heavy Duty Steel
- For Use With Grease Control Valve
- Fitting End (In.) 1/2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM20
- Zoro # G5313612
- UPC # 190735766538
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/2 in |
Details
Item | Grease Gun Swivel |
Type | 360 Degrees |
Color | White Zinc Plated |
Material of Construction | Heavy Duty Steel |
For Use With | Grease Control Valve |
Fitting End (In.) | 1/2-27 |
Inlet (In.) | 1/4 NPTF (M) |
Outlet (In.) | 1/2 to 27 NS (M) |
Max. Pressure (PSI) | 6,000 psi |
Accessory Type | Grease Gun Swivel |
Housing Material | Steel |
Maximum Operating Pressure | 6,000 psi |
For Media Type | Greases |
Food Grade | No |
Inlet Connection Type | UNF |
Wetted Material | Buna-N, PTFE, Steel |
Outlet Connection Type | NPT |
Product Type | Grease Gun Swivel |
Description
Grease Gun Swivel, Product Type Grease Gun Swivel, Maximum Operating Pressure 6,000 psi, For Media Type Greases, Includes Not Applicable, Inlet Connection Size 1/2 in, Wetted Material Buna-N, PTFE, Steel, Inlet Connection Type UNF, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MP12)
- CAMOZZI Polyethylene Tubing, 100M Reel, 12MM OD, 10MM Id, Blue (TPE 12/10-B)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- WESTWARD Greasing Swivel, 1/8 In. (21EM34)
- WESTWARD Suction Gun, 24 oz., Black (21EM07)
- WESTWARD Grease Gun, 6 In. (21EM30)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- ZORO SELECT Oil Control Gun, Digital, 750 psi (55GU72)
- Westward Grease and Oil Pump Accessories