Zoro Homepage

Grease Pump Follower Plate, Capacity: 120 lb

  • Mfr # 29FX09

  • Zoro # G5718097


product price: $49.19
/ea

Key Features

For Use With
Grease
Capacity
120 lb
Dolly Capacity
120 lb
Includes
Follower Plate
Body Material
Rubber/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29FX09
Zoro #
G5718097
UPC #
190735788776
Country of Origin
India

Dimensions

Dia.
14 31/32 in

Details

Item
Grease Pump Follower Plate
For Use With
Grease
Capacity
120 lb
Dolly Capacity
120 lb
Includes
Follower Plate
Body Material
Rubber/Steel

Description

Grease Pump Follower Plate, Capacity 120 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.