Zoro Homepage

Grommet Kit, 1/2in

  • Mfr # 3AB83

  • Zoro # G3175593


product price: $22.19
/ea

Key Features

Inside Dia. (In.)
1/2
Material
Brass
Color
Brass
Finish
Setting Tool Has Black Oxide
Includes
Hardwood Backer Block, Hole Cutter, Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AB83
Zoro #
G3175593
UPC #
190735822074
Country of Origin
China

Dimensions

Inside Dia. (In.)
1/2
Inside Diameter
0.5 in
Overall Thickness
0.16 in
Outside Diameter
1.06 in

Details

Item
Grommet Kit
Material
Brass
Color
Brass
Finish
Setting Tool Has Black Oxide
Includes
Hardwood Backer Block, Hole Cutter, Mandrel
Number of Grommets or Fasteners
24
For Use With
Fabric, Textile
Product Type
Grommet Kit
Operating Temperature - Minimum
-60 Degrees F
Shape
Round
Operating Temperature - Maximum
140 Degrees F
Tensile Strength
735 psi
Count
24
For Location
Indoor/Outdoor

Description

Grommet Kit, Brass, Round, 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.