Zoro Homepage

Grommet Kit, 3/8in

  • Mfr # 3AB82

  • Zoro # G3141862


product price: $17.79
/ea

Key Features

Inside Dia. (In.)
3/8
Material
Brass
Color
Brass
Finish
Setting Tool Has Black Oxide
Includes
Hardwood Backer Block, Hole Cutter, Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AB82
Zoro #
G3141862
UPC #
190735822067
Country of Origin
China

Dimensions

Inside Dia. (In.)
3/8
Outside Diameter
0.83 in
Overall Thickness
0.12 in
Inside Diameter
0.38 in

Details

Item
Grommet Kit
Material
Brass
Color
Brass
Finish
Setting Tool Has Black Oxide
Includes
Hardwood Backer Block, Hole Cutter, Mandrel
Number of Grommets or Fasteners
24
For Use With
Fabric, Textile
Product Type
Grommet Kit
Operating Temperature - Maximum
140 Degrees F
For Location
Indoor/Outdoor
Count
24
Operating Temperature - Minimum
-60 Degrees F
Shape
Round
Tensile Strength
500 psi

Description

Grommet Kit, Size 3/8 Inch, Includes 24 Grommets, Hole Cutter, Backer Block, Mandrel, Anvil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.