Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommets, 3/8 In, For 3AB82, PK24

  • Mfr # 3AB85

  • Zoro # G0848583


product price: $7.49
/pk 24, $0.31/ea

Key Features

Inside Dia. (In.)
3/8
Material
Brass
Color
Brass
Finish
Unfinished
Includes
(24) Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AB85
Zoro #
G0848583
UPC #
190735822098
Country of Origin
China

Dimensions

Inside Dia. (In.)
3/8
Overall Thickness
0.12 in
Inside Diameter
0.38 in
Outside Diameter
0.83 in

Details

Item
Grommet Kit Refill
Material
Brass
Color
Brass
Finish
Unfinished
Includes
(24) Washers
For Stock Number
3AB82
Number of Grommets or Fasteners
24
For Use With
Fabric, Textile
Product Type
Grommet
Shape
Round
Tensile Strength
500 psi
Count
24
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-60 Degrees F
For Location
Indoor/Outdoor
Resistance Properties
Oil Resistant, Rust Resistant
Compatible Manufacturer Part Number
3AB82

Description

Grommet Kit Refill, Inside Dia. (In.) 3/8, Number of Grommets or Fasteners 24, Solid Brass, Brass, For Stock Number 3AB82, Includes 24 Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.