Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Rtr Bit, Carbide Tipped, 1/2 In

  • Mfr # 16Y580

  • Zoro # G4923466


product price: $11.59
/ea

Key Features

Overall Length (In.)
1-25/32
Depth of Cut (In.)
1/2
Cutting Dia. (In.)
1/2
Flute Length (In.)
1/2
Sub-Category
V-Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y580
Zoro #
G4923466
UPC #
190735743775
Country of Origin
China

Dimensions

Overall Length (In.)
1-25/32
Depth of Cut (In.)
1/2
Cutting Dia. (In.)
1/2
Flute Length (In.)
1/2
Shank Dia. (In.)
1/4
Shank Length (In.)
1-9/32
Cutting Length (In.)
1/2
Shank Dia.
1/4 in
Shank Length
1 9/32 in
Flute Length
1/2 in
Overall Length
1 25/32 in
Length of Cut
1/2 in
Cutter Dia.
1/2 in

Details

Item
V-Groove Cut Profile Router Bit
Sub-Category
V-Groove
Number of Flutes
2
Material
Carbide Tipped
Application
For 90 Degrees Front Door Grooving, Lettering And Sign Work, Also Simulates Plank Construction On Panels
Angle
90
End Mill Application
Roughing/Finishing
Primary Material Application
Wood
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide Tipped
Included Angle
90 Degrees
Primary Material Application ISO Code
O
Shape
V-Groove

Description

V-Groove Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 1 25/32 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.