Grout Bag, 12x24 In, Brn, Vinyl w/Metal Tip

  • Mfr # 13P550

  • Zoro # G4789854


product price: $5.89
/ea

Key Features

Number of Pieces
1
Size
13-3/8 x 23-1/2"
Color
Brown
Construction
Seamless Vinyl with Metal Tip
Includes
3/8 in Metal Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P550
Zoro #
G4789854
UPC #
190735742532
Country of Origin
Taiwan, Province of China

Dimensions

Size
13-3/8 x 23-1/2"
Overall Length
23 1/2 in
Overall Height
1 1/4 in
Overall Width
13 3/8 in
Tip Size
3/8 in

Details

Item
Grout Bag
Number of Pieces
1
Color
Brown
Construction
Seamless Vinyl with Metal Tip
Includes
3/8 in Metal Tip
Application
Used For Holding And Dispensing Grout Or Mortar
Compatible with Manufacturer Model Number
36502, 36503, 36504
Features
Durable Bag
Compound Capacity
1 1/2 L
Product Type
Grout Bag
Material
Metal (Tip), Vinyl
For Use With Mfr. Model Number
36502, 36503, 36504
Compatible Manufacturer Part Number
36502, 36503, 36504
Compatible Manufacturer Model Number
36502, 36503, 36504
Compatible with Manufacturer Model No.
36502, 36503, 36504
Compatible with Mfr. Model No.
36502, 36503, 36504
For Use with Mfr Model Number
36502, 36503, 36504
Compatible Pump Manufacturer Part Number
36502, 36503, 36504
Compatible Mfr. Model Number
36502, 36503, 36504

Description

Grout Bag, Compound Capacity 1 1/2 L, Includes 3/8 in Metal Tip, Material Metal (Tip), Vinyl, Features Durable Bag, Overall Height 1 1/4 in, Overall Length 23 1/2 in, Overall Width 13 3/8 in, Product Type Grout Bag, Tip Size 3/8 in, Compatible with Grainger Part Number 13P526, 13P527, 13P528, Compatible with Manufacturer Model Number 36502, 36503, 36504, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.