Zoro Homepage

Grout Removal Tool, 9 In.

  • Mfr # 13P556

  • Zoro # G4789872


product price: $8.95
/ea

Key Features

Size
9 in
Color
Black, Blue
Construction
Soft Grip Handle, Solid Carbide Tip
Application
Removes Sanded Grout, Epoxy Grout, and Non-Sanded Grout
Product Type
Grout Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P556
Zoro #
G4789872
UPC #
190735742594
Country of Origin
Taiwan, Province of China

Dimensions

Size
9 in
Handle Length
4 1/2 in
Overall Length
9 1/4 in
Tile Spacer Width
1/8 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in

Details

Item
Grout Remover
Color
Black, Blue
Construction
Soft Grip Handle, Solid Carbide Tip
Application
Removes Sanded Grout, Epoxy Grout, and Non-Sanded Grout
Product Type
Grout Remover
Handle Material
Soft Grip
Body Material
Solid Carbide (Tip)

Description

If you need to remove grout, the Westward 13P556 Grout Removal Tool is the perfect solution. It will make your work easier and more efficient. This grout removal tool has a soft grip handle and a solid carbide tip for superior performance. It is made of black/blue construction for durability. The package contains one 9 in. grout removal tool that is suitable for removing sanded grout, epoxy grout, and non-sanded grout. When it comes to making your work easier, the Westward 13P556 Grout Removal Tool does just that.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.