Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grout Remover, 2 In Blade, Black

  • Mfr # 13P559

  • Zoro # G4789906


product price: $3.89
/ea

Key Features

Size
2 in Blade
Color
Black
Construction
Carbide Grit Edge
Application
For Stripping, Cleaning And Removing Old Grout
Product Type
Grout Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13P559
Zoro #
G4789906
UPC #
190735742624
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 in Blade
Overall Length
8 1/4 in
Handle Length
7 1/2 in
Tile Spacer Width
1/16 in
Overall Height
7/8 in
Overall Width
3 in

Details

Item
Grout Remover
Color
Black
Construction
Carbide Grit Edge
Application
For Stripping, Cleaning And Removing Old Grout
Product Type
Grout Remover
Handle Material
Plastic
Body Material
Carbide (Edge)

Description

Grout Remover, Body Material Carbide (Edge), Handle Length 7 1/2 in, Handle Material Plastic, Overall Height 7/8 in, Overall Length 8 1/4 in, Overall Width 3 in, Product Type Grout Remover, Tile Spacer Width 1/16 in, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.