Zoro Homepage

Grout Saw, 12 In, Blue

  • Mfr # 13P552

  • Zoro # G4965755


product price: $5.25
/ea

Key Features

Size
0.8 x 2 x 8 in
Color
Black, Silver
Construction
(1) Carbide Grit-Edge Blade And (1) Steel Tooth Blade
Application
For Stripping, Cleaning And Removing Old Grout
Characteristics
For Floor and Wall Grout Removal, Adjustable Leg For Set Up On Uneven Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P552
Zoro #
G4965755
UPC #
190735742556
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.8 x 2 x 8 in
Overall Width
3 in
Overall Length
8 3/4 in
Overall Height
1 in
Tile Spacer Width
1/8 in
Handle Length
3 3/4 in

Details

Item
Grout Saw
Color
Black, Silver
Construction
(1) Carbide Grit-Edge Blade And (1) Steel Tooth Blade
Application
For Stripping, Cleaning And Removing Old Grout
Characteristics
For Floor and Wall Grout Removal, Adjustable Leg For Set Up On Uneven Surfaces
Product Type
Grout Saw
Body Material
Carbide (Edge)/Steel (Tooth Blade)
Handle Material
Plastic

Description

The Westward 13P552 Grout Saw is the ideal tool for removing old grout. It has a blue blade that will make short work of cleaning up old tiles and grout. This grout saw features two blades - one with carbide grit-edge and the other with steel tooth. The adjustable leg allows you to set it up on uneven surfaces, while its 8 in size makes it easy to maneuver around tight corners. The silver blade comes with a black grip handle for comfort and control. If you are looking for an efficient way to remove old grout, this Westward Tile Cutting Tool is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.