Zoro Homepage

Grouting Float, 9 x 4 x 5/8 In, Gum Rubber

  • Mfr # 13P542

  • Zoro # G4789827


product price: $12.19
/ea

Key Features

Length (In.)
9 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Material
Gum Rubber
Handle
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P542
Zoro #
G4789827
UPC #
190735742471
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Handle Length (In.)
7 1/8 in
Overall Length
9 in
Overall Width
4 in
Blade Thickness
0.63 in
Handle Length
7 1/8 in
Tapered Width - Minimum
3 1/4 in

Details

Item
Grout Float
Material
Gum Rubber
Handle
Plastic
Backing
Aluminum Plate
Application
For Use Of Epoxy Grouts
Characteristics
Aluminum Backed Plate With Thick Sponge Rubber Pad and A Layer Of Premium Gum Rubber On Bottom
Backing Material
Aluminum
Blade Shape
Square
Blade Material
Gum Rubber
Compatible Primary Material
Grout
Features
Beveled Edge
Included Hardware
Handle
Handle Material
Plastic

Description

Grout Float, Backing Material Aluminum, Blade Material Gum Rubber, Blade Shape Square, Blade Thickness 0.63 in, Compatible Primary Material Grout, Features Beveled Edge, Handle Length 7 1/8 in, Handle Material Plastic, Included Hardware Handle, Overall Length 9 in, Overall Width 4 in, Tapered Width - Minimum 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.