Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H3 Taper, 10-32NC

  • Mfr # 440-1085

  • Zoro # G2445497


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Taper
Thread Standard
UNF
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440-1085
Zoro #
G2445497
UPC #
190735837337
Country of Origin
China

Dimensions

Thread Size
#10-32

Details

Item
Flute Taper
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Taper
Thread Standard
UNF
Thread Limit
H3
Measurement System
Fractional Inch
Threads per Inch
32

Description

Flute Taper, Thread Size #10-32, UNF, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.