Zoro Homepage

H4 Plug, 1/4-28NF

  • Mfr # 440-2142

  • Zoro # G3943147


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Fits Brand
Westward
Product Type
Plug
Thread Standard
UNF
Measurement System
Fractional Inch
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-2142
Zoro #
G3943147
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-28

Details

Fits Brand
Westward
Item
Flute Plug
Product Type
Plug
Thread Standard
UNF
Measurement System
Fractional Inch
Threads per Inch
28
Thread Limit
H4

Description

Flute Plug, Thread Size 1/4 In.-28, UNF, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.