H5 Bottom, 1/2-13NC
Mfr # 440-3272
Zoro # G2448507
product price: $14.99
/eaSold in multiples of 2 for $29.98
Key Features
For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Thread Limit
H5
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-3272
Zoro #
G2448507
UPC #
190735624814
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Details
Item
Bottom Flute Tap
For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Thread Limit
H5
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
13
Description
Bottom Flute Tap, Thread Size 1/2 In.-13, UNC, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.