H5 Bottom, 3/4-10NC
Mfr # 440-3352
Zoro # G9530437
product price: $26.39
/eaKey Features
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Hand Tap
Thread Limit
H5
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-3352
Zoro #
G9530437
UPC #
190735837320
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Details
Item
Bottom Flute Tap
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Hand Tap
Thread Limit
H5
Measurement System
Fractional Inch
Threads per Inch
10
Thread Standard
UNC
Description
Bottom Flute Tap, Thread Size 3/4 In.-10, UNC, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.