Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H5 Bottom, 3/8-16NC

  • Mfr # 440-3190

  • Zoro # G2422187


product price: $9.69
/ea

Key Features

For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Threads per Inch
16
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440-3190
Zoro #
G2422187
UPC #
190735845066
Country of Origin
China

Dimensions

Thread Size
3/8"-16

Details

Item
Bottom Flute Tap
For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Threads per Inch
16
Measurement System
Fractional Inch
Thread Standard
UNC
Thread Limit
H5

Description

Bottom Flute Tap, Thread Size 3/8 In.-16, UNC, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.