Zoro Homepage

H5 Bottom, 5/8-11NC

  • Mfr # 440-3334

  • Zoro # G2441190


product price: $20.59
/ea

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Hand Tap
Measurement System
Fractional Inch
Threads per Inch
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-3334
Zoro #
G2441190
UPC #
190735838211
Country of Origin
China

Dimensions

Thread Size
5/8"-11

Details

Item
Bottom Flute Tap
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Hand Tap
Measurement System
Fractional Inch
Threads per Inch
11
Thread Limit
H5
Thread Standard
UNC

Description

Bottom Flute Tap, Thread Size 5/8 In.-11, UNC, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.