Zoro Homepage

H5 Bottom, 9/16-18NF

  • Mfr # 440-3326

  • Zoro # G2441531


product price: $19.29
/ea

Key Features

For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Thread Standard
UNF
Thread Size
9/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-3326
Zoro #
G2441531
UPC #
190735837580
Country of Origin
China

Dimensions

Thread Size
9/16"-18

Details

Item
Bottom Flute Tap
For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Thread Standard
UNF
Threads per Inch
18
Measurement System
Fractional Inch
Thread Limit
H5

Description

Bottom Flute Tap, Thread Size 9/16 In.-18, UNF, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.