Zoro Homepage

H5 Plug, 3/4-10NC

  • Mfr # 440-2352

  • Zoro # G9529387


product price: $24.59
/ea

Key Features

Fits Brand
Westward
Product Type
Plug
Thread Limit
H5
Thread Size
3/4"-10
Threads per Inch
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-2352
Zoro #
G9529387
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-10

Details

Item
Flute Plug
Fits Brand
Westward
Product Type
Plug
Thread Limit
H5
Threads per Inch
10
Measurement System
Fractional Inch
Thread Standard
UNC

Description

Flute Plug, Thread Size 3/4 In.-10, UNC, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.