Zoro Homepage

H5 Plug, 3/4-16NF

  • Mfr # 440-2360

  • Zoro # G9529414


product price: $26.69
/ea

Key Features

Fits Brand
Westward
Product Type
Plug
Thread Size
3/4"-16
Thread Limit
H5
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-2360
Zoro #
G9529414
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-16

Details

Item
Flute Plug
Fits Brand
Westward
Product Type
Plug
Thread Limit
H5
Measurement System
Fractional Inch
Threads per Inch
16
Thread Standard
UNF

Description

Flute Plug, Thread Size 3/4 In.-16, UNF, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.