Zoro Homepage

H5 Plug, 5/16-18NC

  • Mfr # 440-2158

  • Zoro # G3943180


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Fits Brand
Westward
Product Type
Plug
Thread Standard
UNC
Thread Limit
H5
Threads per Inch
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-2158
Zoro #
G3943180
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18

Details

Fits Brand
Westward
Item
Flute Plug
Product Type
Plug
Thread Standard
UNC
Thread Limit
H5
Threads per Inch
18
Measurement System
Fractional Inch

Description

Flute Plug, Thread Size 5/16 In.-18, UNC, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.