Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H5 Taper, 7/16-20NF

  • Mfr # 440-1260

  • Zoro # G2421861


product price: $12.09
/ea
Sold in multiples of 2 for $24.18

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Taper
Threads per Inch
20
Thread Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-1260
Zoro #
G2421861
UPC #
190735845486
Country of Origin
China

Dimensions

Thread Size
7/16"-20

Details

Item
Flute Taper
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Taper
Threads per Inch
20
Thread Limit
H5
Measurement System
Fractional Inch
Thread Standard
UNF

Description

Flute Taper, Thread Size 7/16 In.-20, UNF, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.