Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drilling Hammer, 2 1/2 Lb, Steel

  • Mfr # 2DBU3

  • Zoro # G1079775


product price: $29.45
/ea

Key Features

Overall Length
11 in
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Steel
Meets/Exceeds
ANSI Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBU3
Zoro #
G1079775
UPC #
190735795200
Country of Origin
Multiple

Dimensions

Overall Length
11 in
Head Length
3 1/4 in
Head Width
1 3/8 in
Handle Length
9 9/16 in

Details

Item
Steel Drilling Hammer
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Steel
Meets/Exceeds
ANSI Standards
Handle
Steel with Anti-Vibration Grip
Face Shape
Octagonal
Grip Style
Ribbed
Dead Blow Hammer
No
Hammer Type
Drilling Sledge Hammer
Non-Sparking
No

Description

Steel Drilling Hammer, Hammer Type Drilling Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 2 1/2 lb, Overall Length 11 in, Handle Length 9 9/16 in, Grip Style Ribbed, Face Shape Octagonal, Dead Blow Hammer No, Features -, Head Length 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.