Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drilling Hammer, 3 Lb, Fiberglass

  • Mfr # 2DBU5

  • Zoro # G1958451


product price: $18.89
/ea

Key Features

Overall Length
10 in
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Steel
Head Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBU5
Zoro #
G1958451
UPC #
190735795224
Country of Origin
India

Dimensions

Overall Length
10 in
Head Length
4 1/4 in
Head Width
1 3/4 in
Face Diameter
1 7/8 in
Handle Length
8 11/16 in

Details

Item
Steel Drilling Hammer
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Steel
Handle
Fiberglass
Meets/Exceeds
ASME
Non-Sparking
No
Hammer Type
Drilling Sledge Hammer
Dead Blow Hammer
No
Grip Style
Textured
Face Shape
Octagonal

Description

This Westward 2DBU5 Hand Drilling Hammer is the tool you need for your next project. The fiberglass handle provides comfort and flexibility while drilling. The medium carbon steel head has a black oxide finish, which protects against rust and corrosion. It also has a 4 1/4 in. length and 1 3/4 in. width, with a 3 lb weight capacity. The Westward Hand Drilling Hammer is the perfect tool to have on hand when you are working on your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.