Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drilling Hammer, 4 Lb, Steel

  • Mfr # 2DBU4

  • Zoro # G2889555


product price: $33.19
/ea

Key Features

Overall Length
11 in
Head Weight
4 lb
Handle Material
Steel
Head Material
Steel
Handle
Steel with Anti-Vibration Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBU4
Zoro #
G2889555
UPC #
190735795217
Country of Origin
Multiple

Dimensions

Overall Length
11 in
Head Length
4 3/16 in
Head Width
1 5/8 in
Face Diameter
1 3/8 in
Handle Length
150 mm

Details

Item
Steel Drilling Hammer
Head Weight
4 lb
Handle Material
Steel
Head Material
Steel
Handle
Steel with Anti-Vibration Grip
Meets/Exceeds
ANSI Standards
Non-Sparking
No
Dead Blow Hammer
No
Face Shape
Round
Hammer Type
Mini Sledge Hammer
Grip Style
Textured

Description

The Westward 2DBU4 Hand Drilling Hammer is the perfect tool for both blacksmiths and engineers. With a steel handle that has an anti-vibration grip, this hammer provides you with optimum comfort while working. The medium carbon steel head weighs 4 lb and measures 4 3/16 in. long, 1 5/8 in. wide and 4 in. deep. The overall length of the hand drilling hammer is 10 3/4 in., with a head width of 1 5/8 in.. If you are looking for a high quality tool that will get the job done, then this Westward Hand Drilling Hammer is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.