Hand Drilling Hammer, Hickory, 2 Lb
Mfr # 6DWK1
Zoro # G2107061
product price: $13.69
/eaKey Features
Overall Length
10 in
Head Weight
2 lb
Handle Material
Wood
Head Material
Steel
Handle
Hickory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6DWK1
Zoro #
G2107061
UPC #
190735881927
Country of Origin
India
Dimensions
Overall Length
10 in
Head Length
3 1/2 in
Head Width
2 in
Handle Length
8 3/5 in
Face Diameter
2 1/2 in
Details
Item
Steel Drilling Hammer
Head Weight
2 lb
Handle Material
Wood
Head Material
Steel
Handle
Hickory
Meets/Exceeds
ANSI Standards
Features
Drop Forged Induction Hardened Head, Tempered on Striking Face
Hammer Type
Sledge Hammer
Dead Blow Hammer
Yes
Face Shape
Octagonal
Non-Sparking
No
Grip Style
Plain
Description
Steel Drilling Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 2 lb, Face Diameter 2 1/2 in, Overall Length 10 in, Handle Length 8 3/5 in, Grip Style Plain, Face Shape Octagonal, Dead Blow Hammer Yes, Features Drop Forged Induction Hardened Head, Tempered on Striking Face, Head Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.